Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381042

MPN #: 150706

Rice Lake SB-1150 Summit™ Bariatric Wheelchair Scale with Ramp, 1000 lb x 0.2 lb

Product Description
The Summit™ bariatric scale provides exceptional performance in applications where typical wheelchair scales are not large enough to meet the needs of your patients.

Features:
  • Heavy-duty mild steel construction
  • Single ramp for on/off access
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank
  • Units of measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
  • Bluetooth® 2.0 compatible
  • 10 ft cable between scale base and indicator
PRICE
$3,939.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/2 in
Width36 in
Height4 in
Weight Capacity1000 lbs
Weight363 lbs
Cord Length10 ft
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length36 in
Unit of Measurementlb, kg
Platform Width36 in
Pan/Platform Size36" x 36" x 4"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsN
Operating Temperature50° - 104° F / 14° - 40° C
MaterialMild Steel
Manufacturers Part Number150706
BrandRice Lake
TypeWheelchair Scale
ColorGray
HandpostN
Package Quantity1
DescriptionSummit™ Stationary Bariatric Wheelchair Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr