- EMR Connectivity
- Wheels and Folding Ramps for Easy Portability and Storage
- Wide Platform for Wheelchair or Bariatric Use
- Calculates Body Mass Index
- Capacity: 1000 lb / 454 kg
- Resolution: 0.2 lb / 0.1 kg
- Platform Size: 36"W x 32-1/4"D x 2-1/2"H
- Ramp Side: 32-1/4"W x 9-7/8"D
- Display: 1-1/2" High-Contrast Color TFT-LCD Screen
- Wheels: 4 (Including 2 Casters)
- Power Source: 100-240V Adapter Included, 6 D Batteries (Not Included)
- Warranty: 2 Year Limited Warranty, Eligible for Optional ScaleSurance 2 Year Extended Warranty
- Functions: LB/KG Conversion, LB/KG Lock Out, Body Mass Index (BMI), Zero, Tare, Hold/Release, Reweigh, Auto Zero, Auto Off, Time/Date, Variable Auto Off Time, Audible/Mute Sound Option
Health O Meter 2610KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Portable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,879.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-7/8 in |
| Width | 56-3/4 in |
| Height | 49-3/8 in |
| Weight Capacity | 1000 lbs |
| Platform Width | 36 in |
| Readability | 0.2 lb / 0.1 kg g |
| Pan/Platform Size | 36" x 32-1/4" x 2-1/2" |
| Platform Length | 32 in |
Product Details
| Type | Digital Wheelchair Scale |
| Display | LCD |
| Color | White |
| Power Supply | 100-240V Adapter (Included), 6 D Batteries (Not Included) |
| Wheels | Yes |
| Description | Dual Wheelchair Ramp Scale |
| Interface | USB, Optional Pelstar Wireless Technology |
| Package Quantity | 1 |
| Manufacturers Part Number | 2610KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |