Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381044

MPN #: 141448

Rice Lake 350-10-4 Dual-Ramp Wheelchair Scale with Seat & Handrail, 1000 lb x 0.2 lb

Product Description
Rice Lake's 350-10-4 dual-ramp wheelchair scale with seat and handrail allows high capacity, accurate weighing for patients requiring a seat. The padded seat easily tucks away, allowing this model to function as either a wheelchair or chair scale. Convenient keypad tare reduces errors and increases efficiency. Foldable and light, this sturdy scale is easily transported on two heavy-duty rear wheels to any location.

Features:
  • Dual ramp for on/off access
  • Fold-away padded seat with backrest
  • Integrated wheels for easy transport
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
PRICE
$5,219.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width38 in
Height45 in
Weight Capacity1000 lbs
Weight132 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length29-1/2 in
Unit of Measurementlb, kg
Platform Width32 in
Pan/Platform Size32" x 29-1/2" x 2-3/8"
Height RodN

Product Details

DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsYes
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number141448
BrandRice Lake
TypeWheelchair Scale
ColorWhite, Black
HandpostY
Package Quantity1
DescriptionDual-Ramp Foldable Wheelchair Scale with Seat & Handrail
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986