Model # :WBB1297398
MPN #: SF76/284
Nuvo 76/284, 1 Light-Pendant, Warehouse Shade, Black, 16"W X 8.125"H
Write a Review
Questions & Answers (0)
Polished Brass is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Related Products
Ambiate Talia Trio 3-Light Cluster Pendant Fixture with clear glass shades will bring a style-conscious lighting solution to your home with this multi-pendant fixture. Four individual drum-shaped glass shades provide evenly spread light while perched on a black linear bar. This fixture puts out the perfect amount of light for the perfect ambiance. This versatile piece enhances any room in your home. Ideal for kitchen islands, dining areas Features: Four Light Pendant: This four-light multi-pendant has a bold and beautifully crafted style that is sure to be a fantastic addition to your ...
Satco 60/5137 Patton-1 Light Mini Pendant, Frosted, Prairie Bronze, 5.125"W X 50.5"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Ambiate Talia Quad 4-Light Linear Pendant Fixture will brighten up your kitchen, living room or dining space with this stunning three light adjustable height cluster pendant. Featuring a matte black finish paired with a transparent glass shade and matte black trim, this striking fixture is perfect for traditional or transitional kitchens, dining rooms and entries. The adjustable design allows you to hang at different lengths making it a unique addition to any space. Features: Three Light Pendant: The 3-light pendant light features a transparent glass shade, which will use the filament ...
Satco 60/4148 Surrey-1 Light Mini Pendant, Frosted, Brushed Nickel, 6"W X 33"H The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
The black finish of the Stralia sputnik chandelier gives off a modern elegance that will compliment your décor. Six smoked glass shades cap off the three poles that intersect the with the center post. Two-piece downrod lets you choose from 2 different heights. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Uses six G9 bulbs (Not included, 15 watts max). Use with LED bulbs for an energy efficient lighting solution. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and ...