Satco 60-344 Empire 1 Light - 7" - Vanity w/ Alabaster Glass Bell Shades Old Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Empire - 1 Light - 7" - Vanity - w/ Alabaster Glass Bell Shades
This Empire One Light Vanity fixture is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (1) 100W A19 max./Medium base bulb.
This Empire One Light Vanity fixture is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (1) 100W A19 max./Medium base bulb.
PRICE
$39.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 9 in |
| Height | 6-1/2 in |
Product Details
| Style | Empire |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 60-344 |
| Number of Lights | 1 |
| Brand | Satco |