Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298035

MPN #: 76-503

Nuvo 76/503, 2 Light-Flood Light W/Adjust. Swivel & Motion Sensor, Black, 10"W

Product Description
Satco 76/503, 2 Light-Flood Light W/Adjust. Swivel & Motion Sensor, Black, 10"W

This traditional Old Bronze Finish is complemented by Alabaster glass in this complete product grouping which offers a fixture for every application.

PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in

Product Details

Manufacturers Part Number76-503
BrandSatco