Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WIB1298531

MPN #: 76/604

Nuvo 76/604, 2 Light-Ceiling-Flush Mount, Large White Mushroom, Old Bronze, 12"W X 6"H

Product Description
Satco 76/604, 2 Light-Ceiling-Flush Mount, Large White Mushroom, Old Bronze, 12"W X 6"H

Polished Brass is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.

PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height6 in

Product Details

Max Lamp Wattage60W W
ClassificationDamp
ColorOld Bronze
ApplicationCeiling
SeriesNuvo
Number of Lights2
StyleTraditional
Lamp BaseMedium
Manufacturers Part Number76/604
Bulb TypeA19
Lamp TypeIncandescent
BrandSatco

Compliance & Certifications

Energy Star CertifiedN