Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346318

MPN #: 7100301367

3M™ DBI-SALA® 7608001 Sayfline Multi-Span Intermediate Bracket, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 7608001 Sayfline Multi-Span Intermediate Bracket, 310 Cap Lbs7608001

The multi-span Sayfline™ system is a simple and safe off-the-shelf permanent horizontal lifeline designed for user installation. It is completely customizable, including span length, total system length and even final installation position. The brackets are specifically designed so the system may be installed above, even with, or below the user. This system is the most economic multi-span system on the market as compared to subcontractor installed systems. It also reduces the concern of safety and liability included with home-made systems. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That's why safety engineers and site directors choose DBI-SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • Intermediate bracket to configure your own Sayfline™ permanent multi-span system
  • Allows system to be configured into multi-span type
  • Pass-thru 100% tie-off protection
  • Simple installation with no special tools required
  • Extremely durable and corrosion resistant construction
  • Various lengths and individual components are available
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs

Product Details

StyleComponent/Accessory
TypeHorizontal Lifeline
MaterialZinc Plated Steel
InstallationPermanent
Package Quantity1
DescriptionSayfline Multi-Span Intermediate Bracket
ColorSilver
Manufacturers Part Number7100301367
Brand3M DBI-SALA
Workers per System2

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.