The Werner L400003 7.5-foot Aluminum Intermediate Stanchion with Pass-Through Bracket is used with the Werner horizontal lifelines to create multiple spans, helping reduce clearance requirements for those low clearance applications. The attached pass through bracket is designed to allow the user easily move past the Intermediate Stanchion without having to disconnect from the horizontal lifeline.
Werner® 7-1/2' Aluminum Intermediate Stanchion w/ Pass Through Bracket
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 90 |
| Weight | 51 lbs |
| Extended Length | 90 in |
| Thickness | 1/2" |
| Diameter | 4 in |
Product Details
| Material | Aluminum |
| Color | Silver |
| For Use With | Fall Arrest |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA 29 CFR 1910.140 & 1926.502 |
Related Products
The Werner L163060 60-foot Replacement Cable Assembly is for the 2-Man Cable Horizontal Lifeline system. The replacement cable assembly is equipped with a turnbuckle, fist grips, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120030 30-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
The Werner L153060 60-foot 2-Man Cable Horizontal Lifeline system provides a complete HLL system. The cable lifeline is equipped with a turnbuckle, fist grips, tension-indicator and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
The Werner L103030 30-foot 2-Man Cable Horizontal Lifeline system provides a complete HLL system. The cable lifeline is equipped with a turnbuckle, fist grips, tension-indicator and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or energy absorbing lanyard. Lifeline tension can be achieved with the included turnbuckle. Kit options are available with either Cross-Arm Straps, D-bolt anchors, or without anchors.