Nuvo 77/194, 6 Light-Vanity & Wall, Strip, Polished Chrome, 36"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/194, 6 Light-Vanity & Wall, Strip, Polished Chrome, 36"W X 4.75"H
Finish Polished Chrome Style Utility Lights(6) 100w Type G Medium.. Dimensions Width : 36"Height : 4.75" Extension 2".
Finish Polished Chrome Style Utility Lights(6) 100w Type G Medium.. Dimensions Width : 36"Height : 4.75" Extension 2".
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Traditional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 77/194 |
| Bulb Type | Type G |
| Number of Lights | 6 |
| Brand | Satco |