Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1297949

MPN #: 77/191

Nuvo 77/191, 8 Light-Vanity & Wall, Strip, Polished Brass, 48"W X 4.75"H

Product Description
Satco 77/191, 8 Light-Vanity & Wall, Strip, Polished Brass, 48"W X 4.75"H

Finish Polished Brass Style Utility Lights(6) 100w Type G Medium.. Dimensions Width : 36"Height : 4.75" Extension 2".

PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth2 in
Height4-3/4 in

Product Details

StyleTraditional
ColorYellow
SeriesNuvo
Manufacturers Part Number77/191
Bulb TypeType G
Number of Lights8
BrandSatco