Vikan 775477 24" Foam Blade Squeegee, Lime
Write a Review
|
Questions & Answers (0)
Product Description
This double bladed squeegee provides effective removal of both water and food debris from all types of flooring. The blade is detached easily for cleaning or replacement. Replacement squeegee blade 77745 / 77749.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-45/64 in |
| Depth | 23-39/64 in |
| Height | 4-5/16 in |
| Weight | 0.8 lbs |
| Cleaning Width | 24 in |
Product Details
| Color | Lime |
| Blade Material | Foam Rubber |
| Temperature Range | 199 °F |
| Material | Polypropylene |
| Description | 24" Foam Blade Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | 775477 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | Not FDA Compliant |