Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Scotch

Model # :WBB3784603

MPN #: 7000144667

Scotch® 6094 Photo Mount™ Adhesive, 10.3 oz. Transparent - Pkg Qty 12

Product Description
Scotch® Photo Mount™ Adhesive is a strong, clear professional grade adhesive developed especially for mounting photos quickly, easily, and permanently! Also excellent for mounting art prints, maps, illustration, etc

Features:
  • Safe for color photos, illustrations and pictures
  • Photo safe in accordance with ISO Standard 18916
  • Conforms to ASTM D-4236
  • Mounting Surfaces include good quality cardstock board, plastic, glass, clean metal, and foam core(smooth surface)
  • Not suitable for outdoor use


PRICE
$168.00  Sold in packages of 12 / $14.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6
Size10.3 oz

Product Details

TypeSpray Adhesive
Package Quantity12
ColorTransparent
Manufacturers Part Number7000144667
BrandScotch

Compliance & Certifications

CertificationsISO Standard 18916, ASTMD-4236