
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Concealed Leaf Hinge - Clear Anodized Aluminum Finish
Hager 780 Series hinge for high frequency doors or heavy, medium frequency doors. Material: Aluminum 6063-T6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: Dril-Kwik screws. 79" length. Door/Frame Reinforcement: None required to 200 lbs, heavier weight use 16 gauge channel. Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.
Hager 780 Series hinge for high frequency doors or heavy, medium frequency doors. Material: Aluminum 6063-T6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: Dril-Kwik screws. 79" length. Door/Frame Reinforcement: None required to 200 lbs, heavier weight use 16 gauge channel. Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.
Weights & Dimensions
- Length 79 in
Product Details
- Brand Hager Companies
- Description Heavy Duty Concealed Leaf Hinge
- Finish Clear Anodized Aluminum
- Units 1
- Manufacturers Part Number HS1120790CLR000001
- Inset None
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.
Accessories

780-112hd Heavy Duty Concealed Leaf Hinge 79" Clr 1pk
$161.95
- Product Information
- Customer Review
- Product Q&A
- Accessories