Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
3M

Model # :WBB3249564

MPN #: 7100325126

3M™ 7800S-L Full Facepiece Reusable Respirator, Large

Product Description
Designed to help protect your workforce from certain airborne contaminants when used with 3M™ cartridges and filters, the 3M™ Full Facepiece Reusable Respirator 7800 Series is durable and versatile, making it a great choice for a wide variety of work environments and applications.

Durable protection The 7800 Series respirator is designed with a durable silicone facepiece, double-flange face seal, and an adjustable, six-strap harness. Versatile configurations This full face respirator is compatible with a wide range of 3M™ filters, cartridges, powered and supplied air systems making it a go-to choice for health and safety managers. In addition, this respirator can be used with a passive welding lens. Premium comfort Crafted from flexible silicone, this respirator conforms to the worker's face.

Features:
  • Recommended for use in multiple industries including construction, general manufacturing, heavy infrastructure, industrial maintenance, mining, oil and gas, welding, and more
  • Meets the requirements of ANSI Z87.1-2003 standard for eye and face protection
  • Silicone face seal helps provide comfort and durability, and is easy to clean
  • Six-strap harness helps provide a secure comfortable fit
  • Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to help filter certain particulates
  • Use with 3M™ 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
  • Use with 3M™ 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
  • Compatible with 3M™ TR-600 and TR-800 powered air and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
  • For workplace/occupational use only


PRICE
$639.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 273 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
SizeL

Product Details

TypeFull Face
ColorBlack
Series7800S-L
For Use With3M™ Particle Filters 2000, 2200, 7000, or 5000 Series
Includes FilterNo
Facepiece MaterialSilicone
Package Quantity1
Manufacturers Part Number7100325126
Respirator Connection TypeBayonet & DIN
Cartridges IncludedNo
Disposable/ReusableReusable
Brand3M

Compliance & Certifications

CertificationsANSI Z87.1-2003, 10 Qualitative Fit Test, 50 Quantitative Fit Test