Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wiss

Model # :WBB3078589

MPN #: CW812S

Crescent Wiss® 8-1/2" Stainless Steel All Purpose Tradesman Shears - Pkg Qty 4

Product Description
The Crescent Wiss® 8-1/2" all-purpose scissors feature premium-grade stainless steel blades, precision-engineered to stay sharp far longer than typical scissors made for around the home and craft use. An adjustable pivot allows cutting blade tension to be fine-tuned for optimal performance, while a symmetrical handle ring design makes these scissors extremely comfortable for either left or right-handed users.

Features:
  • Precision ground blades feature premium grade stainless steel and are precision-engineered for knife-like cutting edges
  • Easy adjust pivot bolt allows quick and easy adjustment to fine tune cutting blade tension for optimal cutting performance
  • Ambidextrous handle design features symmetrical handle ring contouring for comfortable right or left hand usage
  • Stainless steel blades provide corrosion resistance and are harder than steel for durability and tool life


PRICE
$50.00  Sold in packages of 4 / $12.50 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Blade Length3-1/4 in

Product Details

TypeTradesman Shears
Handle MaterialGlass Filled Nylon
DescriptionAll Purpose Tradesman Shears
Manufacturers Part NumberCW812S
Blade MaterialStainless Steel
BrandWiss