Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168389

MPN #: FX2471-2A

FLEX Brushless Drywall Cut Out Tool Kit with 2.5Ah Lithium-Ion Batteries, 24V

Product Description
The FLEX 24V Drywall Cut Out Tool powers through the entire day with exceptional runtime-up to 150 outlet boxes per charge with the included 2.5Ah battery. Adjustable airflow directs the dust away from the work in the direction desired. Built-in LED lighting illuminates in dark conditions. This cut out tool also delivers the FLEX Advantage of unmatched FLEX 24V battery power, runtime, and fast charging to keep you going. The drywall cut out tool kit includes the drywall cut out tool, (2) 2.5Ah lithium batteries, and a 160W Fast Charger.

Features:
  • The FLEX Advantage - 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Onboard Wrench Storage - For easy bit changes
  • Sensor-Free Brushless Motor - Every FLEX 24V tool is built around an intelligent sensor-free brushless motor designed to eliminate friction and optimized for higher efficiency and power
  • FLEX 24V Cross-Compatibility - Compatible with all FLEX 24V batteries, chargers, and tools
  • Maximum Speed (RPM): 28000
Includes:
  • (1) Cut Out Tool
  • (2) 2.5Ah Lithium-Ion Battery
  • (1) 160W Rapid Charger
  • (1) Wrench
  • (2) Collets 1/8"(3mm) & 1/4"(6mm)
  • (2) 1/8" (3mm) Drywall Cut Out Bits
  • (1) FLEX Soft Bag


PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Weight2 lbs

Product Details

Battery TypeLithium-Ion
TypeDrywall Cut Out Tool Kit
ColorGray
StyleKit
Number of Batteries2
Voltage24 V
IncludesDrywall Cut Out Tool, (2) 2.5Ah Lithium Batteries, (2) 1/8-Inch Drywall Bits
DescriptionBrushless Drywall Cut Out Tool Kit
Manufacturers Part NumberFX2471-2A
BrandFLEX

Warranty

Warranty5