Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131355

MPN #: FX4111-1A

Flex Oscillating Multi Tool Kit, 24V

Product Description
The Flex 24V Brushless Oscillating Multi-Tool channels up to 20,000 OPM, to cut, trim, plunge, sand, grind, and scrape with confidence. Maintain control with advanced Vibration Suppression. The 3D Starlock Connection, maximizes the exchange between motor and blade for ultimate oscillating efficiency while making blade changes super easy. Built-in LED lighting also ensures complete visibility while you work, even in tough conditions. All this comes powered with the Flex Advantage of unrivaled 24V battery power, runtime, and fast charging. All protected by a 5-year, end-to-end warranty.

Features:
  • The Flex Advantage
    20% more power with 24V lithium, 25% longer runtime with Therma Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor Free Brushless Motor
    Every Flex 24V tool is built around an intelligent Sensor Free Brushless Motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • Fast Cutting
    Up to 20,000 OPM
  • Keyless Blade Eject
    Allows quick blade changes without having to touch hot blades
  • 3D Starlock Connection
    Maximizes power transfer from motor to blade
  • Vibration Suppression
    Isolates tool and user from vibration
  • Flex 24V Cross Compatibility
    Compatible with all Flex 24V batteries, chargers and tools
  • End To End 5 Year Warranty
    Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4
Weight10.6 lbs
Tool Weight2.8 (without battery) lbs

Product Details

Battery TypeLithium-Ion
TypeMulti-Tool Kit
ColorBlack
No Load Speed10000 - 20000
Angle4° (+/-2°)
StyleKit
Number of Batteries1
LED LightIlluminates dark work areas
Voltage24 V
Includes7 Accessories
Manufacturers Part NumberFX4111-1A
BrandFLEX
Speed10,000 - 20,000 ft/min

Warranty

Warranty5