Features:
- Compatible with Edwards 60 and 110 Ton Shop Presses
This product will be restocked soon
Weights & Dimensions
| Length | 11 |
| Width | 7 in |
| Height | 7 in |
| Weight | 33 lbs |
Product Details
| Type | Press Brake |
| Country of Origin | Made in USA |
| Hydraulic Accessory Pack Included | Yes |
| Description | Press Brake Tooling Set |
| Series | PR |
| Manufacturers Part Number | ED9-PRB06-1 |
| Brand | Edwards |
| Style Type | Ironworker |