The PD6206 Podium Ladder offers the same reach height as an 8-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.
Werner 6' Type 1A Fiberglass Podium Ladder - PD6206
|
Questions & Answers (0)
Product Description
PRICE
$331.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 |
| Width | 8-3/8 in |
| Height | 108 in |
| Weight Capacity | 300 lbs |
| Weight | 34 lbs |
| Height to Top Step/Platform | 72 in |
| Platform Size | 2.2 Sq. Ft. in |
| Platform Height | 6 ft |
Product Details
| Number of Steps | 6 |
| Color | Orange |
| Duty Rating | 1A |
| Material | Fiberglass |
| Description | Podium Ladder |
| Manufacturers Part Number | PD6206 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |