Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB271675GY

Global Industrial™ 8' Rectangular Picnic Table, Recycled Plastic with Steel Base, Gray

Product Description
✓ Solid tabletop and bench for added stability
✓ UV-protected planks resist fading & won't dent, crack, or rot
✓ Planks & slate are constructed with GRS-certified 100% recycled materials

Boasting a high weight capacity of 1,600 lbs., this eco-friendly Global Industrial™ 8' Rectangular Picnic Table is your solution to upgrading your outdoor spaces. Ideal for schools, restaurants, parks, & more, this sustainable seating option is constructed from GRS-certified recycled materials and galvanized steel for lasting durability. Built to withstand the elements, this gray picnic table is resistant to freezing, corrosion, cracks, splitting, warping, and rot for years of maintenance-free upkeep. Limited 7-Year Warranty.

  • Includes stainless steel hardware
  • Anchor holes for easy in-ground installation
  • Never needs to be sealed, painted, or stained
  • Pre-drilled planks for easy assembly
  • Tabletop dimensions: 96"L x 29-1/2"W
  • Seat dimensions: 96"L x 9-1/2"W x 16"H
  • PROMOTIONAL PRICE
    $959.00

    was $1199.00
    Save $240.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width60-1/2 in
    Height29-1/2 in
    Weight Capacity1600 lbs
    Weight321.2 lbs
    Seat Length96 in
    Seat Width9-1/2 in
    Seat Height16 in
    Table Width29-1/2 in
    Table Length96 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilySilver
    ColorGray
    Cushion IncludedNo
    Percent Recycled Content66 %
    MaterialRecycled Plastic
    Frame MaterialSteel
    Manufacturers Part Number271675GY
    Mounting StyleSurface
    ShapeRectangular
    AccessibilityBoth Ends
    BrandGlobal Industrial

    Warranty

    Warranty7 yr