Urrea Octagonal Sledge Hammer, 1438GFV, 10Lb Head, 36" Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Epoxy resin connection guarantees secure hafting. Carbon steel forged head, quenched and tempered. 50 HRc hardness. Beveled and polished faces.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-7/8 in |
| Head Weight | 10 lbs |
| Diameter | 2 1/2 (Face) in |
| Handle Length | 36" |
Product Details
| Handle Material | Fiberglass |
| Manufacturers Part Number | 1438GFV |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-H-86c, ASME B107.54 |