LabelMaster® 8 Legend Flip Placard System for Tankers, Full Frame, 13-1/2"W x 13-1/2"H,Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
For the ultimate in convenience, flexibility and time saving, Duo-Flip allows you to change both DOT placard legends and ID numbers in seconds to match your commodity. This Duo-Flip 8-Legend Flip Placard System includes 9 placard panels in a single full frame: Inhalation Hazard 2 Flammable Liquid 3 Combustible 3 Oxidizer 5.1 Inhalation Hazard 6 Poison 6 Corrosive 8 Miscellaneous 9 Blank Self-contained, .032 aluminum alloy placard panels slide over easily on four aluminum hinges. Notches in the aluminum panels allow you to flip numerals without interference. Panels lock in place with four stainless steel pressure fasteners. Duo-Flip 8-Legend Full Frame Flip Placard System for Tankers is sold per each.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Corrosive Placards |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Flip Placard System |
| Color | Silver/Black/White |
| Manufacturers Part Number | 126-CTP |
| Brand | LabelMaster |