Unger Light Duty Washing Pad , Green, 1 Pad - PHW20
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® 8" Microfiber Washing Pad - PHW20 is perfect for window cleaning. It gives you the best cleaning with the least amount of drag. Use the washing pad with the the Aluminum Pad Holder (PHH20) - NOT INCLUDED.
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 6-1/4 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
| Thickness | 3/4 in |
| Cleaning Width | 7-3/4 in |
Product Details
| Type | Light Duty Pad |
| Color | Green |
| For Use With | PHH20 |
| Material | Microfiber |
| Package Quantity | 1 |
| Manufacturers Part Number | PHW20 |
| Brand | Unger |
| Bristle Material | Microfiber |