Remco 5523 Scrub Pad- Coarse, Brown
Write a Review
|
Questions & Answers (0)
Product Description
This pad is tough on stubborn dirt and grime, especially on floors. This pad pairs with the floor tool (5500x) to clean tough messes on poured concrete or tile floors. The Coarse Scrub Pad also fits the hand scrubbing tool (5510x) to remove stubborn messes from work benches. The Coarse Scrub Pad isn't recommended for use with materials that easily scratch, such as stainless steel.
PRICE
$3.44
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-13/32 in |
| Depth | 10 in |
| Height | 13/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Scrubbing Pad |
| Color | Brown |
| Material | Polyester Fibers/Abrasive Additives |
| Package Quantity | 10 |
| Manufacturers Part Number | 5523 |
| Brand | Remco |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | Not FDA Compliant |