8" Mold-On Rubber Wheel 10815 for Magliner® Hand Trucks
Questions & Answers (0)
Replacement 8" Mold-On Rubber Wheel with Cast Aluminum Hub for Magliner® Hand Trucks.
Specifications
Weights & Dimensions
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 10815 |
| Wheel Type | Mold-On Rubber |
| Brand | Magliner |
Related Products
Features: Easy Rolling: 4-wheel hand truck with 2 giant 6 x 16 inch trailer tires with 2 additional 10-inch airless support rubber wheels for use on hard surfaces, dirt, gravel, grass and interior flooring Moves More Safely In Less Time: 4-wheel stability balances cargo. 8 built-in E-Track Singles anchor cargo with logistic straps also used as control handles USA Heavy Duty Built To Last: USA made 1-1/4 in thick tube steel powder coated. 2-in ball hitch attachment. One piece welded frame. Industrial leading 3/4 in axle diameter for maximum strength Versatile Solutions: Extra large 9 x 24 ...
Magliner® FOLDING HAND TRUCK Folds quickly and easily for convenient storage. Takes up 72% less cubic space than a standard hand truck. Combine the strength and durability of a full sized hand truck with the flexibility of a compact folding truck. Handle and noseplate fold and lock in seconds using convenient release bars. Lightweight aluminum construction with heavy-duty extrusion rails and cross bars, weighs only 24 lbs.! Rolls easily on long-life 8" mold-on rubber wheels. Includes vinyl padded handle for comfort, and polyethylene rail caps help to protect cargo from damage. Beveled ...
Magliner® Motorized Hand Truck MHT75AA - Pneumatic Tires and Front Plate -1000 Lb. Capacity The Motorized Hand Truck from Magliner provides safe handling for all types of loads! It is perfect for moving loads up to 1,000 pounds for special even rentals, tent rentals, inflatables, cylinders or barrels, and flat cases or boxes. The patented quick-attach feature allows you to change out attachments in seconds without the use of tools. The rear caster has 4 adjustable height positions and can be stowed when not in use. The propulsion system includes an automatic park brake that engages when ...
The Motorized Hand Truck from Magliner provides safe handling for all types of loads! It is perfect for moving loads up to 1,000 pounds for special even rentals, tent rentals, inflatables, cylinders or barrels, and flat cases or boxes. The patented quick-attach feature allows you to change out attachments in seconds without the use of tools. The rear caster has 4 adjustable height positions and can be stowed when not in use. The propulsion system includes an automatic park brake that engages when the throttle is released, and the motor's regenerative brake will slow the load in either ...
Magliner® Motorized Dewar Cylinder Tank Cart MDC90B-1 Foam Tires and Additional Strap - 1100 Lb. Capacity Move heavy tanks and cylinders with the Magliner Motorized Dewar Cart! The 36V system includes an automatic braking feature once the throttle is moved to neutral, holding the load in place even on a ramp or incline. A push-too-fast safety prevents runaway situations, even in free-wheel mode. The variable speed throttle controls movement up to 3.8 mph forward and 2.5 mph in reverse. Permissive interlock feature prevents accidental activation of propulsion while operating the halo hook ...