Pneumatic caster kit provides smoother operation on rough surfaces. Set of four 8" diameter x 4"W casters.
- Fits 4520-10 & 88, 4525, 4530, 4531, 4532-88, 4533-88, 4546-00 & -10, 4547 & 4548-88 Carts.
- Kit contains 2 swivel, 2 rigid and hardware
Weights & Dimensions
| Weight Capacity | 1000 Per Set lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Caster Type | 2 Swivel & 2 Rigid |
| Manufacturers Part Number | FG4592000000 |
| Wheel Type | Pneumatic |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |