Rubbermaid® 16" Pneumatic Tire for Rubbermaid® Towable / Trainable Tilt Truck
Write a Review
|
Questions & Answers (0)
Product Description
16" Pneumatic Tire
Replacement part fits Rubbermaid FG9T0600BLA , FG13064100BLA and FG13164100BLA
Replacement part fits Rubbermaid FG9T0600BLA , FG13064100BLA and FG13164100BLA
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2-1/4 in |
| Height | 2.25 in |
| Wheel Diameter | 16 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | Hitch W/Hardware |
| Color | Red |
| Manufacturers Part Number | FG9T06L10000 |
| For Use With | FG131641BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |