Global Industrial
Model # :WB498527
Global Industrial Replacement 8" Pneumatic Casters For Plastic Service Carts, 2 Swivel/2 Rigid
|
Questions & Answers (0)
Product Description
Replace broken or worn casters. Specifically designed and manufactured for Global & Rubbermaid® Plastic Carts. Kit contains 2 swivel and 2 rigid casters. 1 Year Limited Warranty.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-11/16 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Replacement Caster Kit |
| Caster Type | 2 Swivel & 2 Rigid |
| Wheel Type | Pneumatic |
| Capacity | 500 lbs. per set |
| Package Quantity | 4 Casters (2 Swivel & 2 Rigid) |
| Description | 8" Pneumatic Casters For Plastic Service Carts |
| Manufacturers Part Number | 498527 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |