Global Industrial
Model # :WBB3778698
Set of Rear Casters for Global Industrial Lift Truck 32174791, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Equipped with a total lock brake, these industrial-duty 5-inch swivel casters secure both the wheel and the swivel for maximum stability. The polyurethane tread provides quiet, non-marking movement on warehouse floors, while the protective steel housing ensures durability. These casters offer reliable maneuverability for electric work positioners and handling carts.
PRICE
$169.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Weight Capacity | 286 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Black |
| For Use With | Model 32174791 |
| Material | Steel/Polyurethane |
| Package Quantity | 2 |
| Manufacturers Part Number | B3778698 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |