Global Industrial
Model # :WBB3778697
Set of Front Casters for Global Industrial Lift Truck 32174791, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
These industrial 3-inch swivel casters feature polyurethane wheels that ensure quiet operation and excellent floor protection. Designed for smooth rotation, they allow the work positioner to navigate tight spaces with precision. The durable construction is suitable for platform trucks and material handling equipment, providing long-lasting reliability in varied environments.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight Capacity | 220 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Black |
| For Use With | Model 32174791 |
| Material | Steel/Polyurethane |
| Package Quantity | 2 |
| Manufacturers Part Number | B3778697 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |