Peerless™ 8410277 3/8" Sling Hook Latch Kit
Write a Review
|
Questions & Answers (0)
Product Description
3/8 v10 grade 100 sling hook latch kit. Use with 8417400 and 8418400.
PRICE
$28.95
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Material Diameter - Chain Size | 3/8" |
Product Details
| Style | Sling Hook |
| Country of Origin | Italy |
| Body Material | Low Carbon Steel |
| Material | Low Carbon Steel |
| Construction Type | Hooks |
| Package Quantity | 1 |
| Description | V10 Sling Hook Latch Kits |
| Color | Silver |
| Manufacturers Part Number | 8410277 |
| Brand | Peerless |