HFA® Aluminum Steam Table Pans, One-Third Size Deep, Silver, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
Ridged aluminum foil pan provides superior quality for cooking, freezing and storing. Excellent for catering. Used for hot or cold foods. Increased strength and holding power. Economical and recyclable.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 6-1/2 in |
| Depth | 3-5/16 in |
Product Details
| Type | Pan |
| Material | Aluminum |
| Package Quantity | 200 |
| Description | Aluminum Steam Table Pan |
| Color | Silver |
| Manufacturers Part Number | HFA 31840 |
| Shape | Rectangle |
| Brand | HFA |