The AC50-JB-3 Lock-In Job Bucket increases your work space with 600 cu in of storage right at your fingertips. With the Lock-In System, the job bucket fits right into the ladder top customizing your work space. Integrated tape measure and screwdriver holders are features of the job bucket along with top grooves to hold round pipes in place. Great for all trades -- electrical, maintenance, plumbing and construction.
Werner Lock-In Job Bucket - AC50-JB-3 - Pkg Qty 3
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 8-1/2 in |
| Height | 120 in |
| Weight | 2 lbs |
Product Details
| Style | For 6000, 6100, 6200 Series |
| Type | Accessory |
| Description | Lock-In Job Bucket |
| Color | Blue |
| Manufacturers Part Number | AC50-JB-3 |
| Brand | Werner |
Related Products
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Four (4) rivets attach top to each rail ...
The FTP6204 Tripod 4-foot Stepladder features a duty rating of 300 pounds. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easier. The convenient spreader handle design improves setup and makes this ladder easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant Traction-Tred® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
The Old Blue™ Series OBEL08 Fiberglass Electrician Ladder is not your ordinary Step Ladder -- it's a Job station™. With a duty rating of 375 pounds, this 8-foot ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy-duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working ...
The T6204 Fiberglass 4-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
The P6202 Fiberglass 2-foot Platform Ladder has a duty rating of 300 pounds and features a safety guardrail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant Traction-Tred® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.