The 6212 Fiberglass 12-foot Step Ladder is ideal for any professional. With a duty rating of 300 pounds, it features a LOCKTOP® which provides maximum storage capacity for the most frequently used tools and components. The LOCKTOP® features an impact driver slot to safely hold the #1 most used tool by professionals today. The steel plate on the side helps expand it's storage by allowing the use of magnetic accessories, such as lights and laser levels. Three anchor points allow for tools to be tethered to the top to prevent injuries and damage below from falling tools. The patented Lock-in system works with a full line of accessories, which extends the usable space on the top. Fiberglass rails are non-conductive for working near electricity. The steps are fully braced, and the back of the ladder has a full set of rear horizontals, which provides durability and stability. The EDGE bracing system helps protect the rails from damage. The 6212 incorporates a wider base than code requires, which provides the top resistance pros depend on.
Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6212
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-1/4 in |
| Width | 34 in |
| Height | 144 in |
| Weight Capacity | 300 lbs |
| Weight | 48 lbs |
| Height to Top Step/Platform | 12' in |
Product Details
| Assembly Required | No |
| Number of Steps | 12 |
| Color | Orange |
| Duty Rating | 1A |
| Material | Fiberglass |
| Manufacturers Part Number | 6212 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |