Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3800226

MPN #: 2093194

Rubbermaid® 8" Wheel Kit w/Axle & Hardware For Hygen™ Microfiber Cleaning Cart

Product Description
8" wheel kit with axle and hardware for Rubbermaid® Hygen™ Microfiber cleaning cart.

Features:
  • Replacement part fits Rubbermaid FG9T7200BLA, FG9T7300BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA and FG9T9200BLA
  • Non-marking
  • Wheel diameter = 8 inches
  • Tread width = 1-1/2 inches
  • Axle length = 22 inches
  • Includes (2) wheels, (2) washers, (2) nuts and (1) axle


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width8-3/4 in
Height2 in
Weight2 lbs

Product Details

TypeWheel Kit with Axle & Hardware
MaterialResin/Steel
Package Quantity1
ColorBlack
Manufacturers Part Number2093194
For Use WithFG9T7200BLA, FG9T7300BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA
BrandRubbermaid