T Shirt Bags In Dispenser Carton, 8"W x 5"D x 18"L, .6 Mil, White, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The t-shirt bags in 18"L x 8"W x 5"D are made from high molecular weight, high density film and come ready to dispense in a low cube dispenser carton. They are available in white color only. Bags open along the width.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8 in |
| Depth | 5 in |
| Side Gusset | 5 in |
| Thickness | 0.6 mil |
Product Details
| Package Quantity | 1,000 |
| Color | White |
| Manufacturers Part Number | CT1318W |
| Brand | LK |
| Recyclable | Yes |