Bagcraft Grease Resistant Bags, 6-1/2"W x 1"D x 8"H, White, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The grease resistant bags ensure convenient packaging for eating on the go. The grease resistant paper provides stain protection. The undercut opening makes them easy to open and load. The flat storage design enables you to keep a stack where you need them most. These bags are an economical choice for single serve hot food applications.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1 in |
| Height | 8 in |
Product Details
| Package Quantity | 2,000 |
| Description | Grease Resistant Bags |
| Color | White |
| Brand | Bagcraft |