Reclosable Freezer Bags W/ White Block, 2 Gal., 13"W x 15-1/2"L, 2.7 Mil, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This reclosable bag is made of low-density polyethylene (LDPE) for long lasting durability. It has an easy to use zipper-type closure to keep food fresh, and a write-on white area for labeling contents. Package quantity is 250. Bags open along the width.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 13 in |
| Depth | -- in |
| Thickness | 2.7 |
| Gauge | 2.7 mil |
Product Details
| Type | Flat Bags |
| Color | Clear |
| Capacity | 2 Gallons oz |
| Description | 2 Gallon Reclosable Bag With White Block |
| Package Quantity | 100 |
| Manufacturers Part Number | 2GALFR |
| Freezer Safe | Yes |
| Stated Cube | 0.34 |
| Brand | LK |