Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LK

Model # :WBB1308087

MPN #: TO165146TY

Printed "Thank You" Take Out Bag W/ Bell Top Handle, 16-1/2"W x 14"L, 1.25 Mil, White, 500/Pack

Product Description
Make sure your customers leave with a great impression. These take out bags are made from strong and economical high density material that won't rip or tear and offers a high degree of leak protection. The deep gussets help the bags to stand without tipping over, which helps to reduce the chance of spilling, and also allows them to be filled quickly. The bags have an integrated carry handle for your customer's convenience. They are available in a range of sizes to fit standard take out containers and are opaque white with a printed design. The bags are made with a special controlled life additive that allows them to break down in the presence of sunlight and oxygen. The high density polyethylene for strength and leak protection. The extra wide gussets allow bags to stand up on their own, making it easy to load and unload. The controlled life integrated handles ensure easy carrying. An array of sizes available to accommodate various take out containers. Bags open along the width.

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3+ units
99.95Save $10.00 (9%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width16-1/2 in
Bottom Gusset6 in
Thickness1.25 mil

Product Details

Graphic TextThank You
Package Quantity500
Description"Thank You" Take Out Bag w/ Bell Top Handle
ColorWhite
Manufacturers Part NumberTO165146TY
BrandLK