6" X 96" Rub Rail, .040" Thick, Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Use our 0.040" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.
PRICE
$93.00 Sold in packages of 4 / $23.25 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Height | 1/2 in |
| Thickness | 0.04 in |
Product Details
| Type | PVC |
| Interior or Exterior Use | Interior |
| Color | Gray |
| Protection | Medium |
| Mounting Location | Adhesive |
| Material | Vinyl |
| Package Quantity | EACH MUST BE ORDERED IN MULTIPLES OF 4 PER COLOR |
| Description | Rub Rail |
| Manufacturers Part Number | CR-46-8-5 |
| Brand | Pawling |