Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131789

MPN #: 7000023924

3M™ Hi-Strength 90 Spray Adhesive, 17.6 oz. Capacity Can, Clear - Pkg Qty 12

Product Description
3M™ Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed. Contains 1,1-Difluoroethane.
Features:
  • Fast-Acting, Long Lasting: 3M™ Hi-Strength 90 Spray Adhesive is a long-time member of 3M's portfolio of go-to, everyday-use adhesives considered by many to be necessary at the factory. Recognized worldwide, this spray adhesive has demonstrated its reliability in countless applications. For many, "getting the job done" is just a spray away
  • This spray adhesive offers a high initial grab, sufficient bonding range and fast dry time. The high-solids content provides higher per square foot coverage than competing spray adhesives. The combination of maximum-strength bond and clean appearance make it ideal for projects of all kinds
  • Provides professional, industrial strength for demanding applications
  • Comes with a variable-width web spray pattern
  • High strength, fast, contact type adhesive
  • Bonds laminate, wood, concrete, metal, plastic and more
  • High temperature and moisture resistance
Recommended Applications:
  • General industrial maintenance and repair projects
  • Large surface bonding of wood, laminates, MDF and other substrates
  • Bonding for interior construction applications such as insulation, HVAC, office partitions and more
  • Bonding for tilt-up construction

PRICE
$467.40  Sold in packages of 12 / $38.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17.6 oz.

Product Details

TypeSpray Adhesive
Package Quantity12
ColorClear
Series90
Manufacturers Part Number7000023924
Brand3M