Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212343

MPN #: 7000046589

3M™ 76 Hi-Tack Spray Adhesive, Clear, 24 fl oz - Pkg Qty 12

Product Description
High-Tack and Quick to Bond Formulated to be fast-tacking, 3M™ Hi-Tack 76 Spray Adhesive is an industrial aerosol spray adhesive with high-tack properties for one-surface bonding applications. This high-tack adhesive effectively bonds materials, including rubber, fabric, felt, foil, glass, cardboard, wood, metal and many hard-to-hold materials, such as polyethylene and polypropylene. We designed our 3M™ Hi-Tack 76 Spray Adhesive with a variable-width lace spray pattern to minimize waste and overspray. Its low-misting property also allows for precise spray control. Recommended Applications 3M™ Hi-Tack 76 Spray Adhesive is used across many industries for a wide variety of applications.

Recommended Applications:
  • Bonding carpet, door skins and fabric in transportation conversions
  • Attaching nameplates, pool table fabrics, swimming pool liners, pipe insulation
  • Bonding insulation in aircraft interiors and specialty cabinets
  • Strength and Precision for Hard-to-Bond Applications For those hard-to-bond applications, you need an effective, reliable and durable solution
Designed to provide fast and strong bonds, 3M™ Hi-Tack 76 Spray Adhesive is a great solution for those applications requiring strength and precision. Enjoy the long-lasting performance of a spray adhesive ready to offer fast and clean results.

PRICE
$551.40  Sold in packages of 12 / $45.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24

Product Details

TypeSpray Adhesive
Package Quantity12
ColorTransparent
Manufacturers Part Number7000046589
For Use WithFoil, Wood, Cardboard, Metal, Leather
Brand3M