California Umbrella CMFT Umbrella Base with Steel Cover, 54 lbs., White
Write a Review
|
Questions & Answers (0)
Product Description
CFMT Series 50 lbs. Umbrella Base With Steel Casing, Powder Coated Inside and Out, Concrete Filled, White Finish. 90 days against defects warranty.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 19-3/4 in |
| Height | 18 in |
| Weight | 54 lbs |
Product Details
| Type | Freestanding Umbrella Base |
| Color | White |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CFMT160-WHITE |
| Collection | CFMT |
| Shape | Round |
| Brand | California Umbrella |
Warranty
| Warranty | 90 Days |