Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detex

Model # :WBB2950166

MPN #: 102281-7

Allpoints 1341144 Lock, Cylinder, Kit, Detex Value

Product Description
    Material: Brass
  • Length: 1 1/8" | 29 Mm
  • Outer Diameter: 1 3/8" | 35 Mm
  • Includes: 2 Keys
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number102281-7
TypeHardware
BrandDetex