Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohn

Model # :WBB2955458

MPN #: 4840C

Allpoints 5051011 Blade, Fan, 12"Od, Alum, Cw, 23 Deg For Bohn Refrigeration

Product Description
    Material: Aluminum
  • Inner Diameter: 5/16" | 8 Mm
  • Outer Diameter: 12" | 305 Mm
  • Pitch: 23 Degree
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4840C
TypeRefrigeration Parts
BrandBohn