Allpoints 8009858 48" Door Sweep Aluminum Finish
Allpoints 8009858 48" Door Sweep Aluminum Finish
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8009858 |
| Type | Hardware |
| Brand | AllPoints |
Related Products
Latch Only, No Lock Or Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Power Cartridge Only. Nsf, Chrome Plated. Internal Spring Cartridge. Concealed Spring For Non-Rise Full Face Doors. For Right Or Left Opening Doors. Concealed Body 3-13/16" Long X 7/8" Sq. Top Plate 3" X 1" Od. With 1" Hole Centers. 120 Degree Range. Used Wih Left Or Right Mounting Brackets Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36, Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24, Kr36, Kr48, Kr74, Ucr27 Norlake Refrigerator Nr(211,482,763), Lr(152,192) Freezer Nf(211,482,763), Zf081sms-22 (Dq Topping Freezer) T-23-2, Tssu 36-12mb, Tssu 48-18mb, Tssu Series, Tssu-48, ...
Edgemount Hinge, Chrome Offset 7/8" Length 5-3/4" Width 1-1/8" Screw Centers 1-13/16" Outside Screw Centers 2-3/8" For Left Or Right For Optional Spring Cartridge Use # 26-3387 Series 217
11095000013, 1095 Series Spring Action Door Closer Body Is 3-15/16" Tall ( By Mount Area ) And 2-1/2" Wide" 2-1/2" Front To Back. For Flush Hook Use # 262998 For 1-1/8" Offset Hook Use # 262999
Latch Only, With Lock, No Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38