Allpoints 8009925 Black Russell Fan Guardfor Ae-26-60 13.25"Dia
Allpoints 8009925 Black Russell Fan Guardfor Ae-26-60 13.25"Dia
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 119647 |
| Type | Refrigeration Parts |
| Brand | International Cold Storage |
Related Products
Heavy Duty 2-Speed, Thermally Protected PSC Motor. Belt Drive for ultra quiet operation. Dual ball bearing w/reinforced steel motor mounts. Rugged 22 gauge enamel coated steel housing. Convenient handles for portability. Non-skid positioning legs. OSHA compliant grilles. 2-year limited warranty.
When the job heats up, Cat® (HVD-42DC) 42"-Blade Drum Fan delivers the cooling power you can depend on. Built for big airflow and rugged durability, it pushes an impressive 25,000 CFM to keep crews comfortable, equipment protected, and workspaces safe. Driven by a sealed ball bearing DC motor, AC power cord and 6 heavy-duty aluminum blades, this fan is engineered to perform in the toughest environments. With variable speed control, you can fine-tune airflow from a light breeze to maximum circulation with ease. Perfect for workshops, warehouses, garages, and construction sites, it also ...
J&D Manufacturing's High Output Deluxe Basket Fan Series combines high performance, economical pricing and energy efficiency to give you one of the best valued fan series available on the market today. The High Output Deluxe Basket Fan combines a high velocity air pattern with quiet operation. All fans include a heavy duty hot dip galvanized mounting bracket.
One-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose ½ HP direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Ready for hard wire installation. Features include 1-speed with 3 galvanized steel blades. Meets OSHA standards. Motor is UL & cUL Listed. 2 Year Limited Warranty. Horsepower rating based upon maximum ...
INDOOR/OUTDOOR UL507 CERTIFIED FANS 18" Non-Oscillating Fan Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Black powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating ...