Maxx Air Pro Series 42" Belt Drive Portable Barrel Fan, 13300 CFM, Black, BF42BDBLKPRO
|
Questions & Answers (0)
Product Description
Heavy Duty 2-Speed, Thermally Protected PSC Motor. Belt Drive for ultra quiet operation. Dual ball bearing w/reinforced steel motor mounts. Rugged 22 gauge enamel coated steel housing. Convenient handles for portability. Non-skid positioning legs. OSHA compliant grilles. 2-year limited warranty.
PRICE
$565.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/2 in |
| Depth | 19 in |
| Height | 45-3/4 in |
| Weight | 80.5 lbs |
| Cord Length | 7-1/2 ft |
| Fan Diameter | 42 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 113 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| For Use With | XXBF42COVERBLK |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 840 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | BF42BDBLKPRO |
| Indoor/Outdoor | Indoor |
| Brand | Maxx Air |
| RPM | 520 rpm |
| Type | Drum Fan |
| CFM | 9500/13300 CFM |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 7 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| RPM High | 520 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 18 Gauge SJT |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |