Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nieco

Model # :WBB2952429

MPN #: 25957

Allpoints 2721278 Flame Sensor For Nieco Corp.

Product Description
  • Color: Orange
  • Material: Rubber
  • Length: 54" End To End
  • Includes: 1/4" Qd Terminal
PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number25957
TypeWire, Cord, Plug
ColorOrange
BrandNieco